![8MX48S21-2012](/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3)
![8MX48S21-2012](/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX48S21-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX48S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 48T 4.8" PD 21MMW BORED 2012 BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 48 Teeth; 0.97MM Face Width; Bushed; 4.749MM Outside Diameter; 4.812MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX48S21-2012
BDI #
21977250
Details
313.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX48S21-2012/p/21977250
Your Price
$ 313.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.524
EAN
0697950720432
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.4
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 48 Teeth; 0.97MM Face Width; Bushed; 4.749MM Outside Diameter; 4.812MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Flange Outside Diameter
0.205 Inch | 5.21 Millimeter
Face Width
0.038 Inch | 0.97 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
0.187 Inch | 4.749 Millimeter
Pitch Diameter
0.189 Inch | 4.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh