https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTB8aW1hZ2UvanBlZ3xhRGc1TDJoaE5TOHhNRE14TkRRd09USTBOamMxTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8YWZlODBjOWZhZTA5MmQwZmMwZWVlYzVhN2FkYmJiZTUzZjQ1ZDYzM2U3YTMxOGYzZWU1N2VjMTg4NGY5NGIxYw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX90S62-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX90S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 62MMW BORE 3020 BUSH
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 90 Teeth; 2.88MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
8MX90S62-3020
BDI #
21981475
Details
875.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX90S62-3020/p/21981475
Your Price
$ 875.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.83
EAN
0697950720005
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
32.7
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 90 Teeth; 2.88MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
0.353 Inch | 8.96 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Face Width
0.113 Inch | 2.88 Millimeter
Pitch Diameter
0.355 Inch | 9.023 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh