https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjR8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TkRRME9EYzJORGsxT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8ZWM5YmEyN2M1ZmY2YmE4ODUwY2VjMDI2ZWE3NzAzZDM5YzUzNWJmZTFlMDk1ZjVmZWYzMTliMmJjMDgwYmZkMQ
TSUBAKI
TSUBAKI
9014MG125A-5040
TSUBAKI TSUBAKI
Description
9014MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 90 Teeth; 142.494MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
9014MG125A-5040
BDI #
922876
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/9014MG125A-5040/p/922876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107406
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
135
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 90 Teeth; 142.494MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh