https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzd8aW1hZ2UvanBlZ3xhREpoTDJobFlpOHhNRE14TkRRME56TTRPRGN3TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58M2QwNzQ5NzdiM2MxMzJmMTc0MDk1MTUwYTllMmMxZTUwZTEzMzQ5OTE4MWEwZjY3OGJjYzljZjY0YWJjM2QzNg
TSUBAKI
TSUBAKI
9014MT115A-J
TSUBAKI TSUBAKI
Description
9014MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Part #
9014MT115A-J
BDI #
927557
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/9014MT115A-J/p/927557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223095048
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 90 Teeth; 133.35MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; J Bushing; No Minimum Plain Bore
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh