https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NjZ8aW1hZ2UvanBlZ3xhRFU1TDJobE5DOHhNRE14TkRRME56VTROVE14TUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTI3MjM2NDBhYmQ0MTMxMWU4YTFlNDE4MTZhMjFhMDgwM2I1N2RkNjFmODYyZThlNjhlMmMzOWEwMmRhYmUyOQ
TSUBAKI
TSUBAKI
9014MT55A-3020
TSUBAKI TSUBAKI
Description
9014MT55A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
9014MT55A-3020
BDI #
927577
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/9014MT55A-3020/p/927577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223085179
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
15.68 Inch | 398.272 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh