![9014MT85A-F](/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhRGhqTDJnMlpDOHhNRE14TkRRME9Ea3lPRGM1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZmIwOWY4ZTVjNDdiYzNlOGJkZmY0Y2M3YmE0YTMxOTViYzU3ZmQ0NGQ2ZjE4ZDFiMmE0ZTkwNWJjY2ZiYzFiYQ)
![9014MT85A-F](/medias/INDUSTPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhRGhqTDJnMlpDOHhNRE14TkRRME9Ea3lPRGM1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZmIwOWY4ZTVjNDdiYzNlOGJkZmY0Y2M3YmE0YTMxOTViYzU3ZmQ0NGQ2ZjE4ZDFiMmE0ZTkwNWJjY2ZiYzFiYQ)
TSUBAKI
TSUBAKI
9014MT85A-F
TSUBAKI TSUBAKI
Description
9014MT85A F ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
9014MT85A-F
BDI #
927593
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/9014MT85A-F/p/927593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223090449
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 90 Teeth; 101.6MM Face Width; Bushed; 398.272MM Outside Diameter; 401.066MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.68 Inch | 398.272 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Pitch Diameter
15.79 Inch | 401.066 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh