https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
908MT20A-F1.250
TSUBAKI TSUBAKI
Description
908MT20A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 31.75MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Finished Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
908MT20A-F1.2500
BDI #
927613
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/908MT20A-F1-250/p/927613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223729691
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
90
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
20
Long Description
Synchronous Pulley; 31.75MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 90 Teeth; 28.575MM Face Width; Finished Bore; 227.813MM Outside Diameter; 229.184MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
8.969 Inch | 227.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh