https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl
TB WOODS
TB WOODS
96XH200-F
TB WOODS TB WOODS
Description
96XH200-F SYNCHRONOUS PULLEY
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 2-9/16" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Keyway; 1 To 3-13/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
96XH200
BDI #
997377
Details
2860.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/96XH200-F/p/997377
Your Price
$ 2,860.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.916
EAN
0698672320153
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 96 Teeth; 2-9/16" Face Width; Bushed; 26.628" Outside Diameter; 26.738" Pitch Diameter; Keyway; 1 To 3-13/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
2.563 Inch | 65.1 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bushing Bore Range
1 To 3-13/16 Inch | 25.4 To 96.838 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
26.628 Inch | 676.351 Millimeter
Pitch Diameter
26.738 Inch | 679.145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh