Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AL18H100AF-1210 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OXxpbWFnZS9qcGVnfGFESXdMMmcyTVM4eE1EYzJPRE0yTXpZeE9ETXpOQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDY1MTM4YjU3NDA0NjlkODg0MjNlY2VlYzBmMzZlNmUyY2EyNjY3YmNiN2ZmNmFmNjU5MzczNjhjMTViN2MwYzQ
20288518 Pulleys - Synchronous 

TSUBAKI TSUBAKI

AL18H100AF-1210

Description

AL18H100AF-1210 ; POR ALUMINUM SYNCRONOUS SPROCKET

Pulley, Synchronous; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-5/16" Face Width; Bushed; 3.12" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1210 Bushing; No Minimum Plain Bore

Part #

AL18H100AF-1210

BDI #
20288518

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 14

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.227
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
2.9
Long Description
Pulley, Synchronous; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 18 Teeth; 1-5/16" Face Width; Bushed; 3.12" Flange OD; 2.811" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1210 Bushing; No Minimum Plain Bore
Outside Diameter
2.811 Inch | 71.39 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 32 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter
Flange Outside Diameter
3.12 Inch | 79.248 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh