![B-38S-SF](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
![B-38S-SF](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
CONTINENTAL
CONTINENTAL
B-38S-SF
CONTINENTAL CONTINENTAL
Description
B-38S-SF EAGLE PD SPCKT ; EAGLE SPROCKET
35MM Belt Width; 14MM Belt Pitch; 14M-35 EagleNRG Belt Style; 38 Teeth; 37.008MM Face Width; Bushed; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
20038920
BDI #
397545
Details
586.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B-38S-SF/p/397545
Your Price
$ 586.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.04
EAN
0037256184321
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-35 Eagle NRG
Number of Teeth
38
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 14MM Belt Pitch; 14M-35 EagleNRG Belt Style; 38 Teeth; 37.008MM Face Width; Bushed; 166.548MM OD; 169.342MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Face Width
1.457 Inch | 37.008 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh