https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
B-45S-SF
CONTINENTAL CONTINENTAL
Description
B-45S-SF EAGLE PD SPCKT ; EAGLE SPROCKET
35MM Belt Width; 14MM Belt Pitch; 14M-35 EagleNRG Belt Style; 45 Teeth; 37.008MM Face Width; Bushed; 197.739MM OD; 200.533MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
20038926
BDI #
397551
Details
715.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B-45S-SF/p/397551
Your Price
$ 715.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.849
EAN
0037256184352
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-35 Eagle NRG
Number of Teeth
45
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 14MM Belt Pitch; 14M-35 EagleNRG Belt Style; 45 Teeth; 37.008MM Face Width; Bushed; 197.739MM OD; 200.533MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
1.378 Inch | 35 Millimeter
Face Width
1.457 Inch | 37.008 Millimeter
Outside Diameter
7.785 Inch | 197.739 Millimeter
Pitch Diameter
7.895 Inch | 200.533 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh