https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
B-71S-MPB
CONTINENTAL CONTINENTAL
Description
B-71S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
35MM Belt Width; 14MM Belt Pitch; 14M-35 EagleNRG Belt Style; 71 Teeth; 37.008MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Part #
20038939
BDI #
397582
Details
1410.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B-71S-MPB/p/397582
Your Price
$ 1,410.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
12.973
EAN
0037256202049
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-35 Eagle NRG
Number of Teeth
71
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
35MM Belt Width; 14MM Belt Pitch; 14M-35 EagleNRG Belt Style; 71 Teeth; 37.008MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Face Width
1.457 Inch | 37.008 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh