https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFEWmlMMmc1WVM4eE1EYzNNRGcxT0Rrek5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlRrWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw3M2Q3Zjk3NDEzMmM3ZTY0NGVlMDcwZjA1NWRlMGY1NjE5ODkwZmJhNzgyYjQ4ZmNlMTRjMWNlMTQ4MDg1NDMy
BROWNING
BROWNING
B1128M30SK
BROWNING BROWNING
Description
B112-8M-30SK ; HPT SPROCKET
30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 112 Teeth; 38.1MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
3551405
BDI #
322795
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B1128M30SK/p/322795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.437
EAN
0662289319633
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30 HPT
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 112 Teeth; 38.1MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
11.175 Inch | 283.845 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh