![B36PTH14M20R](/medias/INDXXXPULLEY-SYNC-RPP-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjN8aW1hZ2UvanBlZ3xhRGt3TDJobFl5OHhNRE13TXprNU1EQXpPRFUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVTFSZk16QXdlRE13TUM1cWNHY3wyYWU2OWQ5ZjI3MzJiY2M2ZGFlYzk1M2I2YjA4ZDlmYjA5MmEwNTI1MzAxZTE5N2IwYzM1OGE4NDhlODJjZTU0)
![B36PTH14M20R](/medias/INDXXXPULLEY-SYNC-RPP-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjN8aW1hZ2UvanBlZ3xhRGt3TDJobFl5OHhNRE13TXprNU1EQXpPRFUxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVTFSZk16QXdlRE13TUM1cWNHY3wyYWU2OWQ5ZjI3MzJiY2M2ZGFlYzk1M2I2YjA4ZDlmYjA5MmEwNTI1MzAxZTE5N2IwYzM1OGE4NDhlODJjZTU0)
BROWNING
BROWNING
B36PTH14M20R
BROWNING BROWNING
Description
B36PTH14M20R SYNCHRONOUS PULLEY ; 14MM PITCH 36 TEETH 20MM BELT WD
20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 36 Teeth; 23.063MM Face Width; Bushed; 168MM Flange OD; 157.68MM OD; 160.43MM Pitch Diam; Yes Keyway; 28 To 95MM Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Part #
B36PTH14M20R
BDI #
21969318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B36PTH14M20R/p/21969318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.456
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
R1
Minimum Plain Bore
No
Max Bore
0
Other Features
Panther Belt Style | Split Taper Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B36PTH14M20R
Manufacturer Internal Number
1996859
Weight / LBS
7.62
Long Description
20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 36 Teeth; 23.063MM Face Width; Bushed; 168MM Flange OD; 157.68MM OD; 160.43MM Pitch Diam; Yes Keyway; 28 To 95MM Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Face Width
0.908 Inch | 23.063 Millimeter
Flange Outside Diameter
6.614 Inch | 168 Millimeter
Pitch Diameter
6.316 Inch | 160.43 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
6.208 Inch | 157.68 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh