https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
BROWNING
BROWNING
B6814M115F
BROWNING BROWNING
Description
B6814M115F ; HPT SPROCKET
115MM Belt Width; 14MM Belt Pitch; 14M-115 HPT Belt Style; 68 Teeth; 125.425MM Face Width; Bushed; 317.5MM Flange OD; 300.279MM OD; 303.022MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
3695673
BDI #
323123
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B6814M115F/p/323123
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.87
EAN
0662289707669
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115 HPT
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
115MM Belt Width; 14MM Belt Pitch; 14M-115 HPT Belt Style; 68 Teeth; 125.425MM Face Width; Bushed; 317.5MM Flange OD; 300.279MM OD; 303.022MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
4.938 Inch | 125.425 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.822 Inch | 300.279 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh