https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
BROWNING
BROWNING
B6814M170J
BROWNING BROWNING
Description
B68-14M-170J ; HPT SPROCKET
170MM Belt Width; 14MM Belt Pitch; 14M-170 HPT Belt Style; 68 Teeth; 179.4MM Face Width; Bushed; 317.5MM Flange OD; 300.279MM OD; 303.022MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
3552700
BDI #
323126
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B6814M170J/p/323126
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
45.08
EAN
0662289395675
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170 HPT
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
170MM Belt Width; 14MM Belt Pitch; 14M-170 HPT Belt Style; 68 Teeth; 179.4MM Face Width; Bushed; 317.5MM Flange OD; 300.279MM OD; 303.022MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Outside Diameter
11.822 Inch | 300.279 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.063 Inch | 179.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh