https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFHVTRMMmczTVM4eE1EYzNNRGt6TkRZeU9ETTRNaTlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlTVUZCZlJreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmODdjY2UzYTFkM2FhYjU1ZWM1OTEzZDE1NjcxNDk4OThjNDM3YmE1NWU3ZThhNmRmZDA3OTY0ZTk2YjY4MzM
BROWNING
BROWNING
B6814M85E
BROWNING BROWNING
Description
B6814M85E ; HPT SPROCKET
85MM Belt Width; 14MM Belt Pitch; 14M-85 HPT Belt Style; 68 Teeth; 93.675MM Face Width; Bushed; 317.5MM Flange OD; 300.279MM OD; 303.022MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
3695665
BDI #
323133
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B6814M85E/p/323133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.362
EAN
0662289707652
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 HPT
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style | Type D2F
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HPT Belt Style; 68 Teeth; 93.675MM Face Width; Bushed; 317.5MM Flange OD; 300.279MM OD; 303.022MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Outside Diameter
11.822 Inch | 300.279 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh