https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNDF8aW1hZ2UvanBlZ3xhR1F3TDJnd09DOHhNRGN4TVRNM01ESTJPRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4M2QwN2U2MGRlNzY3MThhNWY3MWEyNmFjYjVlYmEyOWExY2ZjNzYwOTE3NjE0YWU4ZTJjY2NhMmExMDUxYTYz
GATES
GATES
F14M-200S-20
GATES GATES
Description
F14M-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM OD; 891.184MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
77279600
BDI #
1124130
Details
2997.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14M-200S-20/p/1124130
Your Price
$ 2,997.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
58.97
EAN
0072053488531
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM OD; 891.184MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
35.086 Inch | 891.184 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh