https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
GATES
GATES
F14M-30S-20
GATES GATES
Description
F14M-30S-20 SYNCHRONOUS PULLEY ; 14MM P 30GROVES
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 30 Teeth; 26.416MM Face Width; Bushed; 146.304MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
77279630
BDI #
1124138
Details
287.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14M-30S-20/p/1124138
Your Price
$ 287.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
EAN
0072053828047
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 30 Teeth; 26.416MM Face Width; Bushed; 146.304MM Flange OD; 130.886MM OD; 133.68MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Outside Diameter
5.153 Inch | 130.886 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Pitch Diameter
5.263 Inch | 133.68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh