https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
GATES
GATES
F14M-36S-20
GATES GATES
Description
F14M-36S-20 SYNCHRONOUS PULLEY ; 14MM P 36GROVES
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 36 Teeth; 34.544MM Face Width; Bushed; 173.228MM Flange OD; 157.632MM OD; 160.401MM Pitch Diam; Keyway; 25.4 To 63.5MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
77279720
BDI #
1124150
Details
353.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14M-36S-20/p/1124150
Your Price
$ 353.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.58
EAN
0770075168881
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 36 Teeth; 34.544MM Face Width; Bushed; 173.228MM Flange OD; 157.632MM OD; 160.401MM Pitch Diam; Keyway; 25.4 To 63.5MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
1.36 Inch | 34.544 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
6.315 Inch | 160.401 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh