![F14MX-168S-20-F](/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg)
![F14MX-168S-20-F](/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg)
DODGE
DODGE
F14MX-168S-20-F
DODGE DODGE
Description
F14MX-168S-20-F HTD SYNCHONOUS SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 168 Teeth; 34.544MM Face Width; Bushed; 745.871MM OD; 748.589MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
482217
BDI #
20509143
Details
1748.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX-168S-20-F/p/20509143
Your Price
$ 1,748.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
40.823
EAN
0782477085956
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482217
Weight / LBS
90
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 168 Teeth; 34.544MM Face Width; Bushed; 745.871MM OD; 748.589MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Pitch Diameter
29.472 Inch | 748.589 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh