https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg
DODGE
DODGE
F14MX-200S-20-F
DODGE DODGE
Description
F14MX-200S-20 F FIN FAN SYNCH SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM OD; 891.184MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
482219
BDI #
20509147
Details
3091.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX-200S-20-F/p/20509147
Your Price
$ 3,091.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
53.977
EAN
0782477085970
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482219
Weight / LBS
119
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.467MM OD; 891.184MM Pitch Diameter; Yes Keyway; 45 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
34.979 Inch | 888.467 Millimeter
Pitch Diameter
35.086 Inch | 891.184 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh