https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
F14MX-200S-37
GATES GATES
Description
F14MX-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 200 Teeth; 52.324MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77199700
BDI #
1124153
Details
3675.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX-200S-37/p/1124153
Your Price
$ 3,675.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
58.97
EAN
0072053531602
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing
Inch - Metric
Metric
Long Description
37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 200 Teeth; 52.324MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Face Width
2.06 Inch | 52.324 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh