https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhR015TDJnMU5pOHhNRFkwTkRFME16WXpOalV4TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxiMjMyODFkNmM5MDI0NjVjZTczYzg5NmY4OGUwMzI5YjZjN2FhZGY3MjViYWJlOGRkY2YwMjJkYTU5Mzc1Nzgw
DODGE
DODGE
F14MX-33S-20-SK
DODGE DODGE
Description
F14MX-33S-20-SK ; POR FIN FAN HT500 SYNCHRONOUS SPROCKET
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 33 Teeth; 34.544MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
482212
BDI #
20509133
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX-33S-20-SK/p/20509133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
2.858
EAN
0782477085901
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MX-20
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482212
Weight / LBS
6.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14MX-20 Belt Style; 33 Teeth; 34.544MM Face Width; Bushed; 164.211MM Flange OD; 144.272MM OD; 147.066MM Pitch Diameter; Yes Keyway; 24 To 55MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
5.68 Inch | 144.272 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Flange Outside Diameter
6.465 Inch | 164.211 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh