![F14MX168S20-F](/medias/INDM-GPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDN8aW1hZ2UvanBlZ3xhR013TDJoallpOHhNRFV3TmprME5qRXhOelkyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjVlZjQ0MjM3ZGU4MDc1OGRiZTU4ZGVhMWVkZjYwNmU4YjcwODEzMjI0ZGI3NDM4YTExMmVjMTM4MTEzYTk4YQ)
![F14MX168S20-F](/medias/INDM-GPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDN8aW1hZ2UvanBlZ3xhR013TDJoallpOHhNRFV3TmprME5qRXhOelkyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjVlZjQ0MjM3ZGU4MDc1OGRiZTU4ZGVhMWVkZjYwNmU4YjcwODEzMjI0ZGI3NDM4YTExMmVjMTM4MTEzYTk4YQ)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F14MX168S20-F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F14MX168S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 20MMW BORE F BUSHING
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 168 Teeth; 1.36MM Face Width; Bushed; 29.365MM Outside Diameter; 29.472MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
F14MX168S20-F
BDI #
21976094
Details
1935.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX168S20-F/p/21976094
Your Price
$ 1,935.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
40.816
EAN
0697950724294
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
90
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 168 Teeth; 1.36MM Face Width; Bushed; 29.365MM Outside Diameter; 29.472MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Outside Diameter
1.156 Inch | 29.365 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.054 Inch | 1.36 Millimeter
Pitch Diameter
1.16 Inch | 29.472 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh