![F14MX200S20-F](/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM)
![F14MX200S20-F](/medias/INDXXXPULLEY-SYNC-F14M-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDd8aW1hZ2UvanBlZ3xhREE0TDJoalpDOHhNREUwT0RVME1UWXlPRFEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5R01UUk5YMEZTVFY5T1JreGZVVVJmTXpBd2VETXdNQzVxY0djfDhmYjVjZTk1OWJhZjc4NWY4OTA3Y2NiN2FiOWViZjExOTI1ZjA2ZTk1YjlmOWFhMTE1MGNjZjBiOGM2M2Q4YjM)
TIMKEN
TIMKEN
F14MX200S20-F
TIMKEN TIMKEN
Description
F14MX200S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755375
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.492MM Outside Diameter; 891.184MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
F14MX200S20-F
BDI #
24302726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX200S20-F/p/24302726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
53.977
EAN
0070964158536
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
119
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 200 Teeth; 34.544MM Face Width; Bushed; 888.492MM Outside Diameter; 891.184MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
35.086 Inch | 891.184 Millimeter
Outside Diameter
34.98 Inch | 888.492 Millimeter
Face Width
1.36 Inch | 34.544 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh