https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODV8aW1hZ2UvanBlZ3xhRE5rTDJnME1TOHhNRE14TkRRME5UTTRPVGcxTkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4NDVmZTczMDFhYmEzZWIyM2EzYWFkOTc2YzYzYzUwZDNlNGYwNzM4Y2YxYTRmNzAyN2ZhMjE2OGRhMDY0OTBk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F14MX29S37-SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F14MX29S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 37MMW BORE SK BUSHING
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 29 Teeth; 1.74MM Face Width; Bushed; 4.978MM Outside Diameter; 5.088MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
F14MX29S37-SK
BDI #
21976120
Details
339.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX29S37-SK/p/21976120
Your Price
$ 339.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.132
EAN
0697950724133
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 29 Teeth; 1.74MM Face Width; Bushed; 4.978MM Outside Diameter; 5.088MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Face Width
0.069 Inch | 1.74 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.227 Inch | 5.763 Millimeter
Pitch Diameter
0.2 Inch | 5.088 Millimeter
Outside Diameter
0.196 Inch | 4.978 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh