https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODV8aW1hZ2UvanBlZ3xhRE5rTDJnME1TOHhNRE14TkRRME5UTTRPVGcxTkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4NDVmZTczMDFhYmEzZWIyM2EzYWFkOTc2YzYzYzUwZDNlNGYwNzM4Y2YxYTRmNzAyN2ZhMjE2OGRhMDY0OTBk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F14MX33S20-SK
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F14MX33S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 20MMW BORE SK BUSHING
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 1.04MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
F14MX33S20-SK
BDI #
21976134
Details
329.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F14MX33S20-SK/p/21976134
Your Price
$ 329.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.86
EAN
0697950724041
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.3
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 33 Teeth; 1.04MM Face Width; Bushed; 5.68MM Outside Diameter; 5.79MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
0.224 Inch | 5.68 Millimeter
Pitch Diameter
0.228 Inch | 5.79 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Flange Outside Diameter
0.255 Inch | 6.465 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh