https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-14M-NFL-QD-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTZ8aW1hZ2UvanBlZ3xhRGRsTDJnM1l5OHhNRFkwTkRFME5UWXdNalU1TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZUa1pNWDFGRVgxTk1SRjh6TURCNE16QXdMbXB3Wnd8NTg0NmQ4ZmJkOWRhYjEyOTZiYzhhOTAyNWQyYWRjNTJhZmNkYTNkMDNjZGU5NDI0YmJkNjVjNmU3NGMzNTkzMg
DODGE
DODGE
F192-14M-85-E HTD FIN FAN
DODGE DODGE
Description
F192-14M-85-E HTD SYNCH SPROCKET
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
114379
BDI #
255523
Details
2888.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F192-14M-85-E-HTD-FIN-FAN/p/255523
Your Price
$ 2,888.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
66.678
EAN
0782475767823
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HT Fin Fan Belt Style | QD Bushing | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
183
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14M-85 Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh