https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjh8aW1hZ2UvanBlZ3xhR0ZtTDJnM05DOHhNRFF3T1RRMk9ESTVOekkwTmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGQyOWZjNmNhYmUxNjNlZjdhM2Q3MTgwOGI1MDhjZTc2NWFhYmM0NDkwMGJhOWJhNDFjODJkMjQ0ZWFkMDVmMTE
GATES
GATES
F200-14MGT-55-F
GATES GATES
Description
F200-14MGT-55-F SYNCHRONOUS PULLEY ; 200GROVES 14MM P 55MM W
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 200 Teeth; 69.85MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 25.4 To 100.013MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
77115520
BDI #
1124160
Details
3002.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F200-14MGT-55-F/p/1124160
Your Price
$ 3,002.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
64.23
EAN
0072053824223
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type F3
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 200 Teeth; 69.85MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Keyway; 25.4 To 100.013MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh