https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-PG-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjh8aW1hZ2UvanBlZ3xhR0ZtTDJnM05DOHhNRFF3T1RRMk9ESTVOekkwTmk5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGQyOWZjNmNhYmUxNjNlZjdhM2Q3MTgwOGI1MDhjZTc2NWFhYmM0NDkwMGJhOWJhNDFjODJkMjQ0ZWFkMDVmMTE
GATES
GATES
F224-14MGT-55-F
GATES GATES
Description
F224-14MGT-55-F SYNCHRONOUS PULLEY ; 224GROVES 14MM P 55MM W
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 224 Teeth; 69.85MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 25.4 To 100.013MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
77115522
BDI #
1124163
Details
3548.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F224-14MGT-55-F/p/1124163
Your Price
$ 3,548.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
77.47
EAN
0072053824230
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type F3
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 224 Teeth; 69.85MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 25.4 To 100.013MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh