https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhR014TDJoallpODVPRE00TlRJMk5UWXlNek0wTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFCRFgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxlOWY5MjgxZTIxNDQwMzU5MjVkNzRkZjdhY2NjZjhhODg2OTJmNzE5MTNiODNlZTJmMGZmZGNhNWVlODQwOWEx
GATES
GATES
F8M-36S-21
GATES GATES
Description
F8M-36S-21 SYNCHRONOUS PULLEY ; 8MM P 36GROVES
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 36 Teeth; 23.368MM Face Width; Bushed; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
77279536
BDI #
1124184
Details
221.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8M-36S-21/p/1124184
Your Price
$ 221.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.95
EAN
0072053827958
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 36 Teeth; 23.368MM Face Width; Bushed; 101.854MM Flange OD; 90.068MM OD; 91.669MM Pitch Diam; Keyway; 12.7 To 41.275MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Flange Outside Diameter
4.01 Inch | 101.854 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh