https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg
DODGE
DODGE
F8MX-168S-21-SF
DODGE DODGE
Description
F8MX-168S-21 SF FIN FAN SYNCH SPROCKET
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 168 Teeth; 30.48MM Face Width; Bushed; 426.212MM OD; 427.812MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
482204
BDI #
20509117
Details
943.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8MX-168S-21-SF/p/20509117
Your Price
$ 943.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
15.331
EAN
0782477085826
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-21
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482204
Weight / LBS
33.8
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 168 Teeth; 30.48MM Face Width; Bushed; 426.212MM OD; 427.812MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
16.843 Inch | 427.812 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Outside Diameter
16.78 Inch | 426.212 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh