https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDN8aW1hZ2UvanBlZ3xhR013TDJoallpOHhNRFV3TmprME5qRXhOelkyTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58NjVlZjQ0MjM3ZGU4MDc1OGRiZTU4ZGVhMWVkZjYwNmU4YjcwODEzMjI0ZGI3NDM4YTExMmVjMTM4MTEzYTk4YQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F8MX168S21-SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F8MX168S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 168T 16.84" PD 21MMW BORED SF BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 168 Teeth; 1.2MM Face Width; Bushed; 16.78MM Outside Diameter; 16.843MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Part #
F8MX168S21-SF
BDI #
21979076
Details
904.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8MX168S21-SF/p/21979076
Your Price
$ 904.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
15.329
EAN
0697950723921
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
33.8
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 168 Teeth; 1.2MM Face Width; Bushed; 16.78MM Outside Diameter; 16.843MM Pitch Diameter; Yes Keyway; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.663 Inch | 16.843 Millimeter
Face Width
0.047 Inch | 1.2 Millimeter
Outside Diameter
0.661 Inch | 16.78 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh