https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODV8aW1hZ2UvanBlZ3xhRE5rTDJnME1TOHhNRE14TkRRME5UTTRPVGcxTkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w4NDVmZTczMDFhYmEzZWIyM2EzYWFkOTc2YzYzYzUwZDNlNGYwNzM4Y2YxYTRmNzAyN2ZhMjE2OGRhMDY0OTBk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F8MX36S21-SH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F8MX36S21-SH SYNCHRONOUS BELT PULLEY ; 8MMP 36T 3.61" PD 21MMW BORED SH BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 36 Teeth; 0.92MM Face Width; Bushed; 3.546MM Outside Diameter; 3.609MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Part #
F8MX36S21-SH
BDI #
21979282
Details
224.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8MX36S21-SH/p/21979282
Your Price
$ 224.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.95
EAN
0697950723891
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 36 Teeth; 0.92MM Face Width; Bushed; 3.546MM Outside Diameter; 3.609MM Pitch Diameter; Yes Keyway; SH Bushing; No Minimum Plain Bore
Outside Diameter
0.14 Inch | 3.546 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
0.142 Inch | 3.609 Millimeter
Flange Outside Diameter
0.158 Inch | 4.009 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh