https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
G-200S-F
CONTINENTAL CONTINENTAL
Description
G-200S-F ; AXIAL FAN EAGLE SPROCKET
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 200 Teeth; 54.508MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
20308899
BDI #
416008
Details
4526.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-200S-F/p/416008
Your Price
$ 4,526.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
49.032
EAN
0037256714412
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Green Color | Axial Fan Design | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20308899
Weight / LBS
108
Long Description
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 200 Teeth; 54.508MM Face Width; Bushed; 888.467MM OD; 891.261MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
34.979 Inch | 888.467 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh