CONTINENTAL
CONTINENTAL
G-28S-2 1/8
CONTINENTAL CONTINENTAL
Description
G-28S-2 1/8 EAGLE PD SPC ; POR EAGLE SPROCKET
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 28 Teeth; 54.508MM Face Width; Finished Bore; 121.971MM OD; 124.765MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Part #
20038969
BDI #
397611
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-28S-2-1-8/p/397611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.362
EAN
0037256183638
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 28 Teeth; 54.508MM Face Width; Finished Bore; 121.971MM OD; 124.765MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Bore
2.125 Inch | 53.975 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh