https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
G-28S-MPB
CONTINENTAL CONTINENTAL
Description
G-28S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 28 Teeth; 54.508MM Face Width; Rough Bore; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.688" Max Bore
Part #
20038966
BDI #
397609
Details
518.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-28S-MPB/p/397609
Your Price
$ 518.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.362
EAN
0037256184482
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.688
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038966
Weight / LBS
11.8
Long Description
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 28 Teeth; 54.508MM Face Width; Rough Bore; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.688" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh