CONTINENTAL
CONTINENTAL
G-32S-2-3/8 ; 3/8
CONTINENTAL CONTINENTAL
Description
G-32S-2 3/8 EAGLE PD SPC ; EAGLE SPROCKET
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 32 Teeth; 54.508MM Face Width; Finished Bore; 139.802MM OD; 142.596MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Part #
20038980
BDI #
397620
Details
745.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-32S-2-3-8-;-3-8/p/397620
Your Price
$ 745.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.341
EAN
0037256183706
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
32
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 32 Teeth; 54.508MM Face Width; Finished Bore; 139.802MM OD; 142.596MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Belt Width
2.067 Inch | 52.5 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Outside Diameter
5.504 Inch | 139.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh