https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
G-34S-MPB
CONTINENTAL CONTINENTAL
Description
G-34S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 34 Teeth; 54.508MM Face Width; Rough Bore; 148.717MM OD; 151.52MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.25" Max Bore
Part #
20038982
BDI #
397621
Details
688.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-34S-MPB/p/397621
Your Price
$ 688.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.17
EAN
0037256184512
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5
Number of Teeth
34
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038982
Weight / LBS
18
Long Description
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 34 Teeth; 54.508MM Face Width; Rough Bore; 148.717MM OD; 151.52MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.25" Max Bore
Face Width
2.146 Inch | 54.508 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh