https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
G-50S-MPB
CONTINENTAL CONTINENTAL
Description
G-50S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 50 Teeth; 54.508MM Face Width; Rough Bore; 220.015MM OD; 222.809MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Part #
20039000
BDI #
397638
Details
1038.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-50S-MPB/p/397638
Your Price
$ 1,038.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.152
EAN
0037256202179
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
50
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 50 Teeth; 54.508MM Face Width; Rough Bore; 220.015MM OD; 222.809MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh