https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
G-63S-MPB
CONTINENTAL CONTINENTAL
Description
G-63S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 63 Teeth; 54.508MM Face Width; Rough Bore; 277.952MM OD; 280.746MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.563" Max Bore
Part #
20039006
BDI #
397644
Details
1479.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-63S-MPB/p/397644
Your Price
$ 1,479.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.148
EAN
0037256202209
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5
Number of Teeth
63
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Green Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20039006
Weight / LBS
35.6
Long Description
Synchronous Pulley; 52.5MM Belt Width; 14 Millimeter Belt Pitch; 14M-52.5 Belt Style; 63 Teeth; 54.508MM Face Width; Rough Bore; 277.952MM OD; 280.746MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 3.563" Max Bore
Face Width
2.146 Inch | 54.508 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh