![G-71S-MPB](/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh)
![G-71S-MPB](/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh)
CONTINENTAL
CONTINENTAL
G-71S-MPB
CONTINENTAL CONTINENTAL
Description
G-71S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 71 Teeth; 54.508MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Part #
20039008
BDI #
397646
Details
1564.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/G-71S-MPB/p/397646
Your Price
$ 1,564.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
17.463
EAN
0037256202216
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-52.5 Eagle NRG
Number of Teeth
71
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.563
Other Features
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
52.5MM Belt Width; 14MM Belt Pitch; 14M-52.5 EagleNRG Belt Style; 71 Teeth; 54.508MM Face Width; Rough Bore; 313.614MM OD; 316.408MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 3.563" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.457 Inch | 316.408 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Face Width
2.146 Inch | 54.508 Millimeter
Outside Diameter
12.347 Inch | 313.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh