https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
GTR-192G-14M-90-5050TL
CONTINENTAL CONTINENTAL
Description
GTR-192G-14M-90 ; 5050TL FALCON SPROCKET
90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 192 Teeth; 106MM Face Width; Bushed; 0MM Flange OD; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 70 To 125MM Bushing Bore Range; 5050 Bushing; No Minimum Plain Bore
Part #
20296217
BDI #
415792
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/GTR-192G-14M-90-5050TL/p/415792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
92.026
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5050
Minimum Plain Bore
No
Max Bore
0
Other Features
Falcon HTC Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-192G-14M-90 5050TL Falcon Sprocket
Manufacturer Internal Number
20296217
Weight / LBS
202.69
Long Description
90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 192 Teeth; 106MM Face Width; Bushed; 0MM Flange OD; 852.83MM OD; 855.624MM Pitch Diam; Yes Keyway; 70 To 125MM Bushing Bore Range; 5050 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 70 To 125 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.173 Inch | 106 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh