https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
GTR-35G-8M-21
CONTINENTAL CONTINENTAL
Description
GTR-35G-8M-21 ; POR
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 35 Teeth; 23.368MM Face Width; Bushed; 98MM Flange OD; 87.757MM OD; 89.129MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
GTR-35G-8M-21
BDI #
419109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/GTR-35G-8M-21/p/419109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.089
EAN
0037256089947
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Max Bore
0
Other Features
Falcon HTC Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20431489
Weight / LBS
1.59
Long Description
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 35 Teeth; 23.368MM Face Width; Bushed; 98MM Flange OD; 87.757MM OD; 89.129MM Pitch Diam; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.858 Inch | 98 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.455 Inch | 87.757 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh