https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
L-26S-MPB ; AL
CONTINENTAL CONTINENTAL
Description
L-26S-MPB ALUMINUM ; EAGLE SPROCKET ALUMINUM
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 26 Teeth; 51MM Face Width; Rough Bore; 64.821MM OD; 66.21MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.535" Max Bore
Part #
20158955
BDI #
410065
Details
597.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/L-26S-MPB-;-AL/p/410065
Your Price
$ 597.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.499
EAN
0037256210655
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.535
Other Features
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
L-26S-MPB Eagle Sprocket - Aluminum
Manufacturer Internal Number
20158955
Weight / LBS
1.1
Long Description
Synchronous Pulley; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 26 Teeth; 51MM Face Width; Rough Bore; 64.821MM OD; 66.21MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.535" Max Bore
Outside Diameter
2.552 Inch | 64.821 Millimeter
Face Width
2.008 Inch | 51 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh