https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjF8aW1hZ2UvanBlZ3xhR1JqTDJoa05DOHhNREEzTmpRME1EVTVNalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWHpNd01GZ3pNREF1YW5CbnwyOWEzMDkzYmFlMTUyOGVhNDUyY2JlZDM2MGY5ZGQyYzE2MmFmODhmZTgwYTRhNGUxYjJkMzgyMWRkMjBjOGFh
CONTINENTAL
CONTINENTAL
M-20S-MPB ; AL
CONTINENTAL CONTINENTAL
Description
M-20S-MPB ALUMINUM ; EAGLE SPROCKET ALUMINUM
Synchronous Pulley; 25MM Belt Width; 8 Millimeter Belt Pitch; 8M-25 Belt Style; 20 Teeth; 26MM Face Width; Rough Bore; 49.555MM OD; 50.93MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.063" Max Bore
Part #
20158919
BDI #
410049
Details
434.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/M-20S-MPB-;-AL/p/410049
Your Price
$ 434.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.15
EAN
0037256170478
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-25
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.063
Other Features
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
M-20S-MPB Eagle Sprocket - Aluminum
Manufacturer Internal Number
20158919
Weight / LBS
0.33
Long Description
Synchronous Pulley; 25MM Belt Width; 8 Millimeter Belt Pitch; 8M-25 Belt Style; 20 Teeth; 26MM Face Width; Rough Bore; 49.555MM OD; 50.93MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.063" Max Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.951 Inch | 49.555 Millimeter
Face Width
1.024 Inch | 26 Millimeter
Pitch Diameter
2.005 Inch | 50.93 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh