https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg
CONTINENTAL
CONTINENTAL
O-168S-M
CONTINENTAL CONTINENTAL
Description
O-168S-M EAGLE PD SPCKT ; EAGLE SPROCKET
70MM Belt Width; 14MM Belt Pitch; 14M-70 Eagle NRG Belt Style; 168 Teeth; 72MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Part #
20039098
BDI #
397713
Details
4269.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-168S-M/p/397713
Your Price
$ 4,269.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
87.067
EAN
0037256184895
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70 Eagle NRG
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
70MM Belt Width; 14MM Belt Pitch; 14M-70 Eagle NRG Belt Style; 168 Teeth; 72MM Face Width; Bushed; 745.871MM OD; 748.665MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Outside Diameter
29.365 Inch | 745.871 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh