CONTINENTAL
CONTINENTAL
O-28S-1 7/8
CONTINENTAL CONTINENTAL
Description
O-28S-1 7/8 EAGLE PD SPC ; POR EAGLE SPROCKET
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 28 Teeth; 72MM Face Width; Finished Bore; 121.971MM OD; 124.765MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Part #
20039035
BDI #
397673
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-28S-1-7-8/p/397673
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.769
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70 Eagle NRG
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Inch - Metric
Metric
Long Description
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 28 Teeth; 72MM Face Width; Finished Bore; 121.971MM OD; 124.765MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Belt Width
2.756 Inch | 70 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh