https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-NRG-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1MXxpbWFnZS9qcGVnfGFEUTRMMmc0TlM4eE1EYzJPRFl4TkRnMU1EVTVNQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlPVWtkZlRrWk1YMFpDWHpNd01IZ3pNREF1YW5CbnxiZjRiNGRmYzhlYjM5YzcxNWI4MzhjYzlhZjRjZjAwMTAxMzRjZGNmY2M3OGFhNTAzMTI2Y2QyMDYxNTk3ZWJl
CONTINENTAL
CONTINENTAL
O-34S-2 7/8
CONTINENTAL CONTINENTAL
Description
O-34S-2 7/8 EAGLE PD SPC ; POR EAGLE SPROCKET
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 34 Teeth; 72MM Face Width; Finished Bore; 148.717MM OD; 151.511MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Part #
20039054
BDI #
397689
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/O-34S-2-7-8/p/397689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.53
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-70 Eagle NRG
Number of Teeth
34
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth
Inch - Metric
Metric
Long Description
70MM Belt Width; 14MM Belt Pitch; 14M-70 EagleNRG Belt Style; 34 Teeth; 72MM Face Width; Finished Bore; 148.717MM OD; 151.511MM Pitch Diam; Keyway; No Bushing; No Minimum Plain Bore
Bore
2.875 Inch | 73.025 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Face Width
2.835 Inch | 72 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh